Millwork Wood and Zinc Metal 40" Bench with Shelf
- Mfr # AWMW0471Z
- Zoro # G0295559
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Color
Light Amber/Brown
Width
40 in
Height
18
Weight
58.41
Material
Mango Wood with light amber lacquer finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWMW0471Z
- Zoro #
- G0295559
- UPC #
- 848595013667
- Country of Origin
- India
Dimensions
- Width
- 40 in
- Height
- 18
- Depth
- 17
Details
- Color
- Light Amber/Brown
- Weight
- 58.41
- Material
- Mango Wood with light amber lacquer finish
Description
Zinc Metal mixed with Wood and Metal Accents lends Modern Industrial style to your living space. This bench offers a balance of sturdy and solid with the lightness of the zinc metal tops; the cross bar accent in the back offers a unique touch. At 40" wide, the bench allows plenty of seating space to put on shoes or just sit and relax. The roomy shelf provide the perfect spot for magazines, storage cubes, or shoes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.