Miranda Swivel Counter Height Bar Stool, White, 2PK

  • Mfr # ANMR01FDCR2

  • Zoro # G505831144


product price:  $521.99
/pk 2, $261.00/ea
Free Shipping & Returns

Key Features

Seat Color
White
Seat Material
Rubberwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANMR01FDCR2
Zoro #
G505831144
UPC #
848595034051
Country of Origin
Viet Nam

Details

Seat Color
White
Seat Material
Rubberwood

Description

Bring comfort and elegance to your bar with these bar stools. The seat and back are upholstered in linen like fabric and accented with trend-forward button tufting and silver satin nailhead trim. The bar stools feature a steel memory return-swivel mechanism, bringing your stool to its original position after removing static weight. The footrest gives you stability in addition to a durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches. These comfortable bar stools also provide sturdy durability to any dining space.
- Sold individually or in set of 2
- Available in bar or counter height
- Overall counter height stool dimensions: 21" W x 22" D x 36" H; seat height: 26.75 in.
- Overall bar height stool dimensions: 21" W x 22" D x 41" H; seat height: 30.75 in.
- Steel memory return swivel
- Counter height seat dimensions: 20"W x 19 1/4"D x 26 3/4"H; bar height seat dimensions: 20"W x 19 1/4"D x 30 3/4"H
- Counter height seat back dimensions: 21"W x 9 1/4"H; bar height seat back dimensions: 21"W x 10"H
- Fully upholstered back and seat with classic tufted design
- Silver satin nail head accent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.