Zoro Homepage

Mission 2 Shelf End Table, Cherry

  • Mfr # AMIA0260

  • Zoro # G0223608


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Depth
14
Height
27
Weight
24
Material
Wood, composite wood and wood veneer
Width
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMIA0260
Zoro #
G0223608
UPC #
848595003569
Country of Origin
China

Dimensions

Depth
14
Height
27
Width
19

Details

Weight
24
Material
Wood, composite wood and wood veneer
Color
Cherry

Description

Classic Mission Style furniture collection is handsomely crafted and versatile with many decorating styles. Made of select hardwoods this two shelf end table will provide room for your magazines, remote controls or your favorite décor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.