Zoro Homepage

Mission 48" Bookcase, Cherry

  • Mfr # AMIA0760

  • Zoro # G0225358


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Color
Cherry
Depth
14
Height
48
Width
24
Material
Wood, composite wood and wood veneer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMIA0760
Zoro #
G0225358
UPC #
848595003620
Country of Origin
China

Dimensions

Depth
14
Height
48
Width
24

Details

Color
Cherry
Material
Wood, composite wood and wood veneer
Weight
45

Description

Classic Mission Style furniture collection is handsomely crafted and versatile with many decorating styles. Made from select hardwoods this bookcase fits right where you need it- under a window, in a cozy nook or your child's bedroom. With four shelves it's roomy enough for your books and favorite decor. Coordinates with all pieces in the Classic Mission collection to complete your look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.