Zoro Homepage

Mission Under Window Bookshelf, Cherry

  • Mfr # AMIA1460

  • Zoro # G0225315


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Depth
14
Height
24
Width
31
Weight
33
Material
Wood, composite wood and wood veneer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMIA1460
Zoro #
G0225315
UPC #
848595003729
Country of Origin
China

Dimensions

Depth
14
Height
24
Width
31

Details

Color
Cherry
Weight
33
Material
Wood, composite wood and wood veneer

Description

Classic Mission Style furniture collection is handsomely crafted and versatile with many decorating styles. Made from select hardwoods this 24"H bookcase fits right where you need it- under a window, in a cozy nook or your child's bedroom. With two shelves it's roomy enough for your books and favorite decor. Coordinates with all pieces in the Classic Mission collection to complete your look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.