Shop ALATERRE FURNITURE
See all product information
Create Account
Monterey 20" Round Mid-Century Modern Wood End Table, Warm Chestnut
- Mfr # ANMT0170
- Zoro # G0225988
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Material
Legs/Base: Pine Wood, Composite Wood with Pine Veneer. (Wood is sourced from New Zealand/Chile/Brazil)
Depth
20.5
Color
Warm Chestnut
Height
24
Weight
24.46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANMT0170
- Zoro #
- G0225988
- UPC #
- 848595013377
- Country of Origin
- Viet Nam
- Material
- Legs/Base: Pine Wood, Composite Wood with Pine Veneer. (Wood is sourced from New Zealand/Chile/Brazil)
- Color
- Warm Chestnut
- Weight
- 24.46
Dimensions
- Depth
- 20.5
- Height
- 24
- Width
- 20.5 in
Description
Dare we say these tables are a modern take on mid-century modern design? With their tapered legs and warm chestnut finish you will have the perfect accent to update your living space. This round end table with floating shelf is the perfect size next to your favorite chair. Whether a spot for your favorite book or remotes this end table will be noticed for its unique style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.