Shop ALATERRE FURNITURE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Napa Bar Height Stool with Back, Mahogany, 2PK
- Mfr # ANNA02PDCR2
- Zoro # G205831246
product price:Â
$
752.99
/pk of 2, $376.50/ea
Key Features
Overall Height
46
Overall Width
19
Overall Length
22
Capacity
300
Material
Rubberwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANNA02PDCR2
- Zoro #
- G205831246
- UPC #
- 848595034167
- Country of Origin
- Viet Nam
- Color
- Mahogany
- Capacity
- 300
- Material
- Rubberwood
Dimensions
- Overall Height
- 46
- Overall Width
- 19
- Overall Length
- 22
Description
Add elegance to any dining space with this exquisitely crafted bar stool. The solid rubberwood frame features an open trellis back. Upholstered in faux leather and filled with foam, the seat provides just the right amount of support as you sit. This bar stool features a steel memory return-swivel mechanism, bringing your stool to its original position after removing static weight. This stool is suitable for use with pub tables and kitchen counters.
- Sold individually or in set of 2
- Available in bar or counter height
- Counter height stool overall dimensions: 19" W x 22" D x 42" H; seat height: 26"
- Bar height stool overall dimensions: 19" W x 22" D x 46" H; seat height: 30"
- Counter height seat dimensions: 19 3/4"W x 16 1/2"D x 26"H; bar height seat dimensions: 19 3/4"W x 16 1/2"D x 30"H
- Counter height seat back dimensions: 18 1/2"W x 15 1/4"H; bar height seat back dimensions: 18 1/2"W x 15 1/4"H
- Steel memory return swivel
- Counter height stool distance between floor and footrest 6 3/4"; bar height stool 10 1/4"
- Footrest provides added stability
- Durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches
- Sold individually or in set of 2
- Available in bar or counter height
- Counter height stool overall dimensions: 19" W x 22" D x 42" H; seat height: 26"
- Bar height stool overall dimensions: 19" W x 22" D x 46" H; seat height: 30"
- Counter height seat dimensions: 19 3/4"W x 16 1/2"D x 26"H; bar height seat dimensions: 19 3/4"W x 16 1/2"D x 30"H
- Counter height seat back dimensions: 18 1/2"W x 15 1/4"H; bar height seat back dimensions: 18 1/2"W x 15 1/4"H
- Steel memory return swivel
- Counter height stool distance between floor and footrest 6 3/4"; bar height stool 10 1/4"
- Footrest provides added stability
- Durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.