
Napa Counter Height Stool with Back, Mahogany, 2PK
Mfr # ANNA01PDCR2
Zoro # G405831138
product price:Â $729.99
/pk 2, $365.00/ea
Free Shipping & Returns
Key Features
Seat Material
Rubberwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANNA01PDCR2
Zoro #
G405831138
UPC #
848595034150
Country of Origin
Viet Nam
Details
Seat Material
Rubberwood
Seat Color
Mahogany
Description
Add elegance to any dining space with this exquisitely crafted bar stool. The solid rubberwood frame features an open trellis back. Upholstered in faux leather and filled with foam, the seat provides just the right amount of support as you sit. This bar stool features a steel memory return-swivel mechanism, bringing your stool to its original position after removing static weight. This stool is suitable for use with pub tables and kitchen counters.
- Sold individually or in set of 2
- Available in bar or counter height
- Counter height stool overall dimensions: 19" W x 22" D x 42" H; seat height: 26"
- Bar height stool overall dimensions: 19" W x 22" D x 46" H; seat height: 30"
- Counter height seat dimensions: 19 3/4"W x 16 1/2"D x 26"H; bar height seat dimensions: 19 3/4"W x 16 1/2"D x 30"H
- Counter height seat back dimensions: 18 1/2"W x 15 1/4"H; bar height seat back dimensions: 18 1/2"W x 15 1/4"H
- Steel memory return swivel
- Counter height stool distance between floor and footrest 6 3/4"; bar height stool 10 1/4"
- Footrest provides added stability
- Durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches
- Sold individually or in set of 2
- Available in bar or counter height
- Counter height stool overall dimensions: 19" W x 22" D x 42" H; seat height: 26"
- Bar height stool overall dimensions: 19" W x 22" D x 46" H; seat height: 30"
- Counter height seat dimensions: 19 3/4"W x 16 1/2"D x 26"H; bar height seat dimensions: 19 3/4"W x 16 1/2"D x 30"H
- Counter height seat back dimensions: 18 1/2"W x 15 1/4"H; bar height seat back dimensions: 18 1/2"W x 15 1/4"H
- Steel memory return swivel
- Counter height stool distance between floor and footrest 6 3/4"; bar height stool 10 1/4"
- Footrest provides added stability
- Durable metal kick plate protecting the top of the front-facing footrest from scuffs and scratches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.