Newport 24in H Wood Counter Height Stool 24 with Handcrafted Woven Rope Seat, Natural
- Mfr # ANNP2220
- Zoro # G912927560
Key Features
Specifications
Details
- MFR #
- ANNP2220
- Zoro #
- G912927560
- UPC #
- 197315616047
- Country of Origin
- Viet Nam
- Material
- Rubberwood
- Shape
- Rectangle
- Item
- Stool
- Color
- Natural
- Seat Material
- Rubber Wood and Handcrafted Woven Rope
- Seat Color
- Natural
- Includes
- Stool, Hardware, Tools
Dimensions
- Width
- 18.1 in
- Length
- 18.1 in
- Height
- 24 in
Description
Achieve a high-end look with the Newport Collection 24-Inch Counter Height Bar Stools by Alaterre Furniture. These bar stools for kitchen island are composed of sturdy rubber wood with a light, natural finish and clean lines that pair beautifully with a variety of styles, including coastal, modern, minimalist, and farmhouse furniture. The bench seat is made of twisted natural seagrass fabric, supporting a weight capacity of 200-pounds. Use it as an accent chair or for seating at a kitchen island, bar, or dining table - the possibilities are endless with its unique design and ideal size.
- • Achieve a high-end look with the Newport barstool by Alaterre, which features an ideal 24-inch size that can be used anywhere in your home, apartment, or dorm room
- • For over 30 years, Alaterre Furniture has been manufacturing quality furniture like these counter stools, which are made of sturdy rubber wood with a 200lb total weight capacity
- • The stools for kitchen counter feature clean lines and a mix of natural materials that are at home with a variety of furnishing styles, like farmhouse, coastal, contemporary, and modern
- • These counter height stools can be used for extra seating for guests, kitchen island stools, or bar stools and are small enough to be tucked away under a counter when not in use
- • Materials: Rubber Wood and Handcrafted Woven Rope Seat
- • Dimensions: (L) 18.1 x (W) 18.1 x (H) 24-inches; Product Weight: 10.6lbs; Weight Capacity: 200lbs
- • Color: Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.