Shop ALATERRE FURNITURE
See all product information
Create Account
Newport 30"H Wood Bar Stool with Rush Seat
- Mfr # ANNP2271
- Zoro # G9190215
product price:Â
$
94.85
/ea
Key Features
Overall Height
30
Overall Width
15
Overall Length
15
Color
Natural
Material
Sea Grass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANNP2271
- Zoro #
- G9190215
- UPC #
- 848595015333
- Country of Origin
- Viet Nam
- Color
- Natural
- Material
- Sea Grass
- Weight
- 17.84
Dimensions
- Overall Height
- 30
- Overall Width
- 15
- Overall Length
- 15
- Height
- 30
- Width
- 15
- Length
- 15
Description
Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. These pieces will flow from your living area to your dining room/kitchen and entryway. The rush seat with the square wood legs blend seamlessly. This collection allows you to affordably update your spaces to a very stylish look. Mix and match to achieve your desired look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.