Shop ALATERRE FURNITURE
See all product information
Create Account
Newport 40" Coat Hook and Faux Concrete Bench Set
- Mfr # ANNP032471
- Zoro # G8332940
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Material
MDF
Color
Concrete Gray
Overall Length
2
Height
6
Weight
29.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANNP032471
- Zoro #
- G8332940
- UPC #
- 848595017436
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 2
- Height
- 6
- Width
- 40
- Overall Height
- 6
- Overall Width
- 40
- Length
- 2
Details
- Material
- MDF
- Color
- Concrete Gray
- Weight
- 29.06
Description
Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. These pieces will be perfect for your mudroom, laundry room or entryway. The faux concrete with the square wood legs blend seamlessly. This collection allows you to affordably update your spaces to a very stylish look. Mix and match to achieve your desired look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.