Newport 40" Coat Hook and Rush Seat Bench Set

  • Mfr # ANNP042471

  • Zoro # G8331796


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Material
MDF
Color
Concrete Gray
Overall Length
9
Weight
31.27
Width
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANNP042471
Zoro #
G8331796
UPC #
848595017450
Country of Origin
Viet Nam

Dimensions

Overall Length
9
Width
40
Overall Height
9
Height
9
Length
9
Overall Width
40

Details

Material
MDF
Color
Concrete Gray
Weight
31.27

Description

Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. These pieces will be perfect for your mudroom, laundry room or entryway. The faux concrete with the square wood legs blend seamlessly. This collection allows you to affordably update your spaces to a very stylish look. Mix and match pieces to achieve your desired look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.