Newport 40" Coat Hook with Shelf and Rush Bench Set

  • Mfr # ANNP042971

  • Zoro # G8331875


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Material
MDF
Color
Concrete Gray
Overall Length
9
Weight
46.7
Length
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANNP042971
Zoro #
G8331875
UPC #
848595017467
Country of Origin
Viet Nam

Dimensions

Overall Length
9
Length
9
Overall Width
40
Width
40
Height
9
Overall Height
9

Details

Material
MDF
Color
Concrete Gray
Weight
46.7

Description

Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. These pieces will be perfect for your mudroom, laundry room or entryway. The faux concrete with the square wood legs blend seamlessly. This collection allows you to affordably update your spaces to a very stylish look. Mix and match to achieve your desired look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.