Shop ALATERRE FURNITURE
See all product information
Create Account
Newport 40in Wood Storage Bench with Handcrafted Woven Rope Seat, Natural
- Mfr # ANNP0520
- Zoro # G012927569
product price:
$
164.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Overall Length
40 in
Overall Height
18.2 in
Frame Material
Rubberwood
Overall Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANNP0520
- Zoro #
- G012927569
- UPC #
- 197315616030
- Country of Origin
- Viet Nam
- Shape
- Rectangle
- Frame Material
- Rubberwood
- Color
- Natural
- Item
- Bench
- Material
- Rubber Wood and Handcrafted Woven Rope
- Includes
- Bench, Tools, Hardware
Dimensions
- Overall Length
- 40 in
- Overall Height
- 18.2 in
- Overall Width
- 14 in
- Width
- 14 in
Description
Achieve a high-end look with the Newport Collection 40-Inch Shoe Storage Bench by Alaterre Furniture. This storage bench for bedroom is composed of sturdy rubber wood with a twisted natural seagrass fabric, supporting a weight capacity of 200-pounds. Use it as an end of bed storage bench, in the hallway for a decorative piece, or by your front door for a spot to sit while putting on your shoes, with room to spare for organizing shoes on the shelf underneath - the possibilities are endless with its unique design and ideal size.
- • Achieve a high-end look with the Newport bench for entryway by Alaterre, which provides space for extra seating and storing shoes by the front door or in the bedroom
- • For over 30 years, Alaterre Furniture has been manufacturing quality furniture like this bedroom bench, which is made of sturdy rubber wood with a 200lb total weight capacity
- • The bench for bedroom features clean lines and a mix of natural materials that are at home with a variety of furnishing styles, like farmhouse, coastal, contemporary, and modern décor
- • Use it for extra seating, as a decorative piece in the hallway or foyer, as an end of the bed bench or as entryway furniture for storing shoes by the front door or in the mudroom
- • Materials: Rubber Wood and Handcrafted Woven Rope Seat
- • Dimensions: (L) 40 x (W) 14 x (H) 18.2-inches; Product Weight: 19.8lbs; Weight Capacity: 200lbs
- • Color: Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.