Pomona 31"H 2-Shelf Metal and Solid Wood Under-Window Bookcase

  • Mfr # AMBA1420

  • Zoro # G0225750


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Color
Rustic Natural/Black
Depth
15
Height
31
Width
32
Material
Solid Birch Wood and Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMBA1420
Zoro #
G0225750
UPC #
848595012394
Country of Origin
Viet Nam

Dimensions

Depth
15
Height
31
Width
32

Details

Color
Rustic Natural/Black
Material
Solid Birch Wood and Metal
Weight
15

Description

The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. Solid birch wood bookcase with strong black metal legs offers modern farmhouse style to display your books and favorite decorative items.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.