Pomona 48"H Metal and Solid Wood Wall Shelf

  • Mfr # AMBA5620

  • Zoro # G0223705


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Width
20
Depth
10
Height
48
Material
Solid Birch Wood and Metal
Color
Rustic Natural/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMBA5620
Zoro #
G0223705
UPC #
848595012349
Country of Origin
Viet Nam

Dimensions

Width
20
Depth
10
Height
48

Details

Material
Solid Birch Wood and Metal
Color
Rustic Natural/Black
Weight
15

Description

The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. At 20"W x 48"H this 4-shelf wall shelf will make a strong statement in your living space. Its solid wood shelves and strong metal supports are the perfect display space for your modern farmhouse style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.