Shop ALATERRE FURNITURE
See all product information
Create Account
Pomona Metal and Wood End Table
- Mfr # AMBA0120
- Zoro # G0224396
product price:
$
194.99
/ea
Free Shipping & Returns
Key Features
Width
27 in
Color
Rustic Natural/Black
Depth
17
Height
27
Weight
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMBA0120
- Zoro #
- G0224396
- UPC #
- 848595005785
- Country of Origin
- China
- Color
- Rustic Natural/Black
- Weight
- 40
- Material
- Metal legs, solid wood tops
Dimensions
- Width
- 27 in
- Depth
- 17
- Height
- 27
Description
The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. Pomona 2-tier end table will add warmth to any décor. The rustic natural finish and design provide a stylish element to your room. Add your favorite lamp, books, magazines, or knick knack to complete your decorating style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.