Revive - Reclaimed 48" Oval Coffee Table, Natural

  • Mfr # ARVA1620

  • Zoro # G0225120


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Depth
24
Material
Solid hardwood
Height
18
Weight
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARVA1620
Zoro #
G0225120
UPC #
848595003835
Country of Origin
China

Dimensions

Depth
24
Height
18
Width
48

Details

Color
Natural
Material
Solid hardwood
Weight
35

Description

Revive Collection of reclaimed wood furniture features handcrafted design and a reduced impact on the environment. Reclaimed wood wears its history proudly and is long lasting. The lacquer finish allows each piece to show its natural wood knots, cracks, and grain. Beautiful detailing in the wood is a surprising feature. This large oval coffee table features one lower shelf for additional storage or display space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.