Revive - Reclaimed Bench, Natural

  • Mfr # ARVA0320

  • Zoro # G0295586


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Depth
14
Material
Solid hardwood
Width
36
Color
Natural
Weight
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARVA0320
Zoro #
G0295586
UPC #
848595003767
Country of Origin
China

Dimensions

Depth
14
Width
36
Height
18

Details

Material
Solid hardwood
Color
Natural
Weight
21

Description

Revive Collection of reclaimed wood furniture features handcrafted design and a reduced impact on the environment. Reclaimed wood wears its history proudly and is long lasting. The lacquer finish allows each piece to show its natural wood knots, cracks, and grain. Beautiful detailing in the wood is a surprising feature. This bench is durable and sturdy with a bottom shelf for additional storage. The perfect addition to any living space, bed room, or entryway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.