
Revive Wall Coat Hook with Bench Set
Mfr # ARVA030920
Zoro # G0237276
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Material
Solid hardwood
Height
18
Weight
21
Depth
14
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARVA030920
Zoro #
G0237276
UPC #
848595006331
Country of Origin
China
Dimensions
Height
18
Depth
14
Width
36
Details
Material
Solid hardwood
Weight
21
Color
Natural
Description
Revive Collection of reclaimed wood furniture features handcrafted design and a reduced impact on the environment. Reclaimed wood wears its history proudly and is long lasting. The lacquer finish allows each piece to show its natural wood knots, cracks, and grain. Beautiful detailing in the wood is a surprising feature. This bench and coat hook set is the perfect addition to any entryway, mud room, or hall. Four double, metal coat hooks are mounted on this natural wood. While the bench is sturdy and also provides shelf storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.