Roxy Twin Wood Junior Loft Bed with White with Blue and Red Tent

  • Mfr # AJRX10WHATBRE

  • Zoro # G0242456


product price:  $271.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Depth
79
Height
43.5
Weight
79.15
Width
42.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJRX10WHATBRE
Zoro #
G0242456
UPC #
848595012981
Country of Origin
Brazil

Dimensions

Depth
79
Height
43.5
Width
42.5

Details

Color
Blue and Red
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Weight
79.15
Finish
White

Description

Roxy Junior Loft with Playhouse Tent gives your child a fun place to play, sleep and dream. The under bed playhouse area is a great spot to curl up and read a book, set up house, be the queen of their castle or the superhero that saves the day. The tent is machine washable and removable for easy maintenance. Each bed has guardrails on all sides for safety. For added versatility the included ladder can be assembled on either side of the bed. This is the perfect addition to any child's room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.