Bed
- Mfr # 7601CV
- Zoro # G123431214
product price:Â
$
1,790.99
/ea
Key Features
Storage Compartment Width
12 1/2 in
Overall Width
35 in
Material
Polyethylene
Storage Compartment Height
19 in
Features
Bed can be Reverse-Mounted to Eliminate Property Box Storage Feature, Easy to Clean and Maintain, Molded in End Shelving for Open Storage of Personal Items, Molded-In Side Slots for Property Box Storage and Increased Structural Span Strength, Stain Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7601CV
- Zoro #
- G123431214
- UPC #
- -
- Country of Origin
- United States
- Item
- Bed
- Material
- Polyethylene
- Features
- Bed can be Reverse-Mounted to Eliminate Property Box Storage Feature, Easy to Clean and Maintain, Molded in End Shelving for Open Storage of Personal Items, Molded-In Side Slots for Property Box Storage and Increased Structural Span Strength, Stain Resistant
- Color
- Canvas
- Flammability Standards
- UL 94 HB
- Product Type
- Bed
- Model Name
- Endurance(TM) Bed 1.0
- Weight Capacity
- 1,500 lb
- Number of Storage Compartments
- 2
- Standards
- ISO
- Shell Material
- Polyethylene
- Wire Color
- Canvas
- Traction Material
- Polyethylene
Dimensions
- Storage Compartment Width
- 12 1/2 in
- Overall Width
- 35 in
- Storage Compartment Height
- 19 in
- Storage Compartment Depth
- 24 in
- Overall Length
- 81 in
- For Mattress Length
- 75 in
- Overall Height
- 21 in
- For Mattress Width
- 30 in
- Wire Rope Length
- 81 in
- Length
- 81 in
- Fits Chest Size
- Bed can be Reverse-Mounted to Eliminate Property Box Storage Feature, Easy to Clean and Maintain, Molded in End Shelving for Open Storage of Personal Items, Molded-In Side Slots for Property Box Storage and Increased Structural Span Strength, Stain Resistant
Description
Bed, Color Canvas, Material Polyethylene, Features Bed can be Reverse-Mounted to Eliminate Property Box Storage Feature, Easy to Clean and Maintain, Molded in End Shelving for Open Storage of Personal Items, Molded-In Side Slots for Property Box Storage and Increased Structural Span Strength, Stain Resistant, Standards ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.