Zoro Homepage

Rustic - Reclaimed Oval Coffee Table, Driftwood

  • Mfr # ARSA1625

  • Zoro # G0224606


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Depth
24
Color
Driftwood
Height
18
Weight
37
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARSA1625
Zoro #
G0224606
UPC #
848595003903
Country of Origin
China

Dimensions

Depth
24
Height
18
Width
48

Details

Color
Driftwood
Weight
37
Material
Select hardwoods

Description

Rustic Collection of reclaimed wood furniture features handcrafted design and a reduced impact on the environment. The light, driftwood finish allows for the natural wood grain to stand out. Queen Anne legs bring a sense of traditional style to this rustic, reclaimed wood collection. Oval Coffee table is unique and beautiful; makes a statement in your living room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.