Ryegate Solid Wood with Metal Coat Hooks with Storage, Natural

  • Mfr # AWCC2420

  • Zoro # G0238484


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Depth
10
Material
Acacia Wood with metal hooks
Width
48
Weight
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWCC2420
Zoro #
G0238484
UPC #
848595009783
Country of Origin
India

Dimensions

Depth
10
Width
48
Height
15

Details

Color
Natural
Material
Acacia Wood with metal hooks
Weight
31

Description

Industrial-styled Ryegate features solid wood tops with wood veneers. The knots and cracks add to the wood's character. A clear natural finish enhances the beautiful features in each piece of wood.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.