Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaker Cottage 2 Shelf End Table, Charcoal Gray

  • Mfr # ASCA02BL

  • Zoro # G0224545


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Weight
31
Depth
15
Material
Select hardwoods and composite wood
Width
20
Height
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASCA02BL
Zoro #
G0224545
UPC #
816051010819
Country of Origin
China

Dimensions

Depth
15
Width
20
Height
27

Details

Weight
31
Color
Charcoal Gray
Material
Select hardwoods and composite wood

Description

The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. Practical Cottage Style end table with two shelves to keep your room neat and organized. Made from wood with an Espresso finish. Pair with other accent tables from this collection for a finished space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.