Zoro Homepage

Shaker Cottage 2 Shelf End Table, Chocolate

  • Mfr # ASCA02CL

  • Zoro # G0225839


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Weight
31
Height
27
Material
Select hardwoods and composite wood
Depth
15
Width
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASCA02CL
Zoro #
G0225839
UPC #
816051010826
Country of Origin
China

Dimensions

Height
27
Depth
15
Width
20

Details

Weight
31
Color
Chocolate Brown
Material
Select hardwoods and composite wood

Description

The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. Practical Cottage Style end table with two shelves to keep your room neat and organized. Made from wood with an Espresso finish. Pair with other accent tables from this collection for a finished space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.