Shaker Cottage Bench with Shelf, Cherry

  • Mfr # ASCA0360

  • Zoro # G0293538


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Weight
32
Depth
14
Height
18
Material
Select hardwoods and composite wood
Color
Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASCA0360
Zoro #
G0293538
UPC #
848595003309
Country of Origin
China

Dimensions

Depth
14
Height
18
Width
36

Details

Weight
32
Material
Select hardwoods and composite wood
Color
Cherry

Description

The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. This bench can be used as a coffee table, in the mudroom as a bench for shoes or in any lifestyle setting. This unit is easy to assemble and sturdy. It includes a lower shelf for storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.