Shaker Cottage Bench with Shelf, Ivory

  • Mfr # ASCA03IV

  • Zoro # G0293556


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Height
18
Depth
14
Material
Select hardwoods and composite wood
Width
36
Weight
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASCA03IV
Zoro #
G0293556
UPC #
816051010871
Country of Origin
China

Dimensions

Height
18
Depth
14
Width
36

Details

Material
Select hardwoods and composite wood
Weight
32
Color
Ivory

Description

The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. This bench can be used as a coffee table, in the mudroom as a bench for shoes or in any lifestyle setting. This unit is easy to assemble and sturdy. It includes a lower shelf for storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.