Zoro Homepage

Shaker Cottage Bookcase, Ivory

  • Mfr # ASCA07IV

  • Zoro # G0223337


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Depth
14
Height
30
Width
36
Weight
53
Material
Select hardwoods and composite wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASCA07IV
Zoro #
G0223337
UPC #
816051011038
Country of Origin
China

Dimensions

Depth
14
Height
30
Width
36

Details

Color
Ivory
Weight
53
Material
Select hardwoods and composite wood

Description

The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. This practical small bookcase can be used in the office, kid's room, play area or any room in your home needing organization. One adjustable shelf is useful in to store items of various sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.