Zoro Homepage

Shaker Cottage End Table, Ivory

  • Mfr # ASCA01IV

  • Zoro # G0224965


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Depth
16
Height
30
Width
24
Weight
35
Material
Select hardwoods and composite wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASCA01IV
Zoro #
G0224965
UPC #
816051010796
Country of Origin
China

Dimensions

Depth
16
Height
30
Width
24

Details

Color
Ivory
Weight
35
Material
Select hardwoods and composite wood

Description

The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. Cottage style end table is functional and stylish. One drawer and shelf keep your room neat and organized.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.