Shop ALATERRE FURNITURE
See all product information
Create Account
Shaker Cottage Round Accent Table, Espresso
- Mfr # ASCA12P0
- Zoro # G0225008
product price:
$
124.99
/ea
Free Shipping & Returns
Key Features
Height
24
Weight
20
Material
Select hardwoods and composite wood
Depth
19 Dia.
Color
Espresso
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASCA12P0
- Zoro #
- G0225008
- UPC #
- 848595003477
- Country of Origin
- China
Dimensions
- Height
- 24
- Depth
- 19 Dia.
Details
- Weight
- 20
- Material
- Select hardwoods and composite wood
- Color
- Espresso
Description
The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. Shaker Cottage 19"Diameter round accent table is versatile for any space in your home. Attractive design with functional shelf adds a stylish element to your room's decor. Made from wood with a cherry finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.