
Shaker Cottage Storage Coat Hook with Bench Set, Espresso
Mfr # ASCA0304P0
Zoro # G0238518
product price:Â $237.99
/ea
Free Shipping & Returns
Key Features
Height
18
Depth
14
Color
Espresso
Weight
53
Material
Bench: Select hardwoods and composite wood. Coat Hook: Composite Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASCA0304P0
Zoro #
G0238518
UPC #
848595003491
Country of Origin
China
Dimensions
Height
18
Depth
14
Width
36
Details
Color
Espresso
Weight
53
Material
Bench: Select hardwoods and composite wood. Coat Hook: Composite Wood
Description
Shaker Cottage Bench and Storage Coat Hook set can be used in the mud room, entryway or anywhere you need a bit more organization. Sit on the bench to put on or remove your shoes; store your keys, gloves and more in the storage hook's four cubbies. Eight hooks for all your coats and accessories. The coat hook is fully assembled and includes a French cleat for easy hanging; the bench is sturdy and easy to assemble.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.