Shaker Cottage Storage Coat Hook with Bench Set, Sand
- Mfr # ASCA0304SA
- Zoro # G0237389
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Color
Sand
Depth
14
Material
Bench: Select hardwoods and composite wood. Coat Hook: Composite Wood
Width
36 in
Height
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASCA0304SA
- Zoro #
- G0237389
- UPC #
- 848595001466
- Country of Origin
- China
Dimensions
- Depth
- 14
- Width
- 36 in
- Height
- 18
Details
- Color
- Sand
- Material
- Bench: Select hardwoods and composite wood. Coat Hook: Composite Wood
- Weight
- 53
Description
Shaker Cottage Bench and Storage Coat Hook set can be used in the mud room, entryway or anywhere you need a bit more organization. Sit on the bench to put on or remove your shoes; store your keys, gloves and more in the storage hook's cubbies. Eight hooks for all your coats and accessories. The coat hook is fully assembled and includes a French cleat for easy hanging; the bench is sturdy and easy to assemble.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.