This item is Discontinued.

Alaterre Furniture Shaker Cottage Tray Shelf Coat Hook with Bench Set, Chocolate ASCA0309CL

Shaker Cottage Tray Shelf Coat Hook with Bench Set, Chocolate (Discontinued)

  • Mfr # ASCA0309CL
  • Zoro # G0237398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASCA0309CL
Zoro #
G0237398
UPC #
848595002487
Country of Origin
China

Dimensions

Depth
14
Height
18
Width
36

Details

Color
Chocolate Brown
Weight
53
Material
Bench: Select hardwoods and composite wood. Coat Hook: Composite Wood

Description

Shaker Cottage Bench and Tray Shelf Wall-Hanging Coat Hook set can be used anywhere you need a bit more organization. A tray shelf allows you to display favorite items and the 8 coat hooks allow you to keep everything neat. Sit on the bench to put on or remove your shoes. The coat hook is fully assembled and includes a French cleat for easy hanging; the bench is sturdy and easy to assemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.