Shop ALATERRE FURNITURE
See all product information
Create Account
Shaker Cottage Tray Shelf Coat Hook with Cabinet Bench, Chocolate
- Mfr # ASCA0509CL
- Zoro # G0237468
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Weight
77
Color
Chocolate Brown
Width
36 in
Height
20
Depth
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASCA0509CL
- Zoro #
- G0237468
- UPC #
- 848595002524
- Country of Origin
- China
- Weight
- 77
- Color
- Chocolate Brown
- Material
- Cabinet: Select hardwoods and composite wood. Coat Hook: Composite Wood
Dimensions
- Width
- 36 in
- Height
- 20
- Depth
- 18
Description
Shaker Cottage Storage Bench and Tray Shelf Wall-Hanging Coat Hook set can be used anywhere you need a bit more organization. A tray shelf allows you to display favorite items and the 8 coat hooks allow you to keep everything neat. Sit on the bench to put on or remove your shoes. The coat hook is fully assembled and includes a French cleat for easy hanging; the bench is sturdy and easy to assemble.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.