
Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, White
Mfr # AJSP04WH
Zoro # G0225540
product price:Â $128.24
/ea
Free Shipping & Returns
Key Features
Color
White
Depth
14
Height
34
Width
36
Weight
44.31
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJSP04WH
Zoro #
G0225540
UPC #
848595014152
Country of Origin
Brazil
Dimensions
Depth
14
Height
34
Width
36
Details
Color
White
Weight
44.31
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Description
The Simplicity Collection is a transitional bedroom case good collection that coordinates well with any style bed. Perfectly sized for your child's room, a guest room or smaller spaces, these bookcases and chests offer storage and display space. Available in both white and dove gray to compliment any color scheme. These pieces are well constructed, durable, and will last for years to come. Assembly is required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.