Shop ALATERRE FURNITURE
Additional $55.00 delivery surcharge applies per item.
See details
See all product information
Twin Wood Junior Loft Bed, White, Material: Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Mfr # AJRX10WHA
Zoro # G0226094
product price:Â $223.99
/eaKey Features
Color
White
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Width
44
Height
46
Weight
79.15
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AJRX10WHA
Zoro #
G0226094
UPC #
848595010154
Country of Origin
Brazil
Dimensions
Width
44
Height
46
Depth
79
Details
Color
White
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Weight
79.15
Description
Roxy Junior Loft with Playhouse Tent gives your child a fun place to play, sleep and dream. The under bed playhouse area is a great spot to curl up and read a book, set up house, be the queen of their castle or the superhero that saves the day. Each bed has guardrails on all sides for safety. For added versatility the included ladder can be assembled on either side of the bed. This is the perfect addition to any child's room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.