
Williston Bar Height Stool, White, 2PK
Mfr # ANWL04PDCR2
Zoro # G005831156
product price: $236.99
/pk 2, $118.50/ea
Free Shipping & Returns
Key Features
Overall Height
31
Overall Width
21
Overall Length
14
Capacity
300
Material
Rubberwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANWL04PDCR2
Zoro #
G005831156
UPC #
848595034204
Country of Origin
Viet Nam
Dimensions
Overall Height
31
Overall Width
21
Overall Length
14
Details
Color
White
Capacity
300
Material
Rubberwood
Description
Add a touch of style to your home with this classic stool. The legs are made from rubberwood for extra durability. The backless saddle seat is lined with nail head trim, while cushioned padding provides extra support when you need it most. Stretcher bars between the legs provide stability and comfort, and a metal kick plate protects the footrest from wear. This piece of furniture will put the finishing touch on your bar, kitchen island or tall bistro table.
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from white or brown
- Counter height stool overall dimensions: 20" W x 14" D x 26" H
- Bar height stool overall dimensions: 21" W x 14" D x 31" H
- Counter height seat dimensions: 18 1/4"W x 12 1/2"D x 26"H; bar height seat dimensions: 18 1/4"W x 12 1/2"D x 26"H
- Solid rubberwood frame with a natural wire brush finish
- Fully upholstered seat in linen like fabric with antique bronze nail head accent
- Footrest provides added stability
- Counter height distance between floor and footrest 6 1/2"; bar height stool 11 1/2"
- Durable metal kick plate protects the top of the footrest from scuffs and scratches
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from white or brown
- Counter height stool overall dimensions: 20" W x 14" D x 26" H
- Bar height stool overall dimensions: 21" W x 14" D x 31" H
- Counter height seat dimensions: 18 1/4"W x 12 1/2"D x 26"H; bar height seat dimensions: 18 1/4"W x 12 1/2"D x 26"H
- Solid rubberwood frame with a natural wire brush finish
- Fully upholstered seat in linen like fabric with antique bronze nail head accent
- Footrest provides added stability
- Counter height distance between floor and footrest 6 1/2"; bar height stool 11 1/2"
- Durable metal kick plate protects the top of the footrest from scuffs and scratches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.