This item is Discontinued.

This item is Discontinued.
Windsor 4-Piece Bedroom Set with Slat Full Bed, 2 Nightstands, and 5-Drawer Chest, White (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ANWI2031R2
Zoro #
G705831180
UPC #
848595033832
Country of Origin
Viet Nam
Dimensions
Bed Size
Full
Details
Color
Driftwood White
Bed Design
Slat
Description
Complete your bedroom's look with a clean-lined, rustic-style inspired design. Perfect for your child's room, guest room or any smaller bedroom space. The distressed finish showcases the natural beauty of the wood grain. Dark metal drawer pulls complement the washed, distressed finish beautifully. Beautiful and functional, this collection will perfectly complement any room decor. Constructed from pine wood, our furniture is meant to be stylish and durable.- Set Includes: Full size slat bed, 2 nightstands, and 5-drawer chest - Overall dimensions: full size bed: 57"W x 79"D x 39"H; nightstands: 22"W x 17"D x 25"H; 5-drawer chest: 36"W x 18"D x 48"H- Perfect for kids room or guest room- Black drawer pulls; metal drawer glides- Rustic painted finish showcases the natural beauty of the wood grain- Recommended mattress height 4-8"H- Mattress can be placed directly on the bed slats. No box spring is required. Mattress not included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.