This item is Discontinued.

Alaterre Furniture Windsor 4-Piece Panel Full Bed, 2 Nightstands and 6-Drawer Dresser, White ANWI2131R3

This item is Discontinued.

Alaterre Furniture

Windsor 4-Piece Panel Full Bed, 2 Nightstands and 6-Drawer Dresser, White (Discontinued)

Mfr # ANWI2131R3
Zoro # G905831201
UPC # 848595033924
Country of Origin Viet Nam
Category Dressers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANWI2131R3
Zoro #
G905831201
UPC #
848595033924
Country of Origin
Viet Nam

Dimensions

Bed Size
Full

Details

Color
Driftwood White
Bed Design
Panel

Description

Complete your bedroom's look with a clean-lined, rustic-style inspired design. Perfect for your child's room, guest room or any smaller bedroom space. The distressed finish showcases the natural beauty of the wood grain. Dark metal drawer pulls complement the washed, distressed finish beautifully. Beautiful and functional, this collection will perfectly complement any room decor. Constructed from pine wood, our furniture is meant to be stylish and durable.- Set Includes: Full size panel bed, 2 nightstands and 6-drawer dresser- Overall dimensions: full size bed: 57"W x 79"D x 39"H; nightstands: 22"W x 17"D x 25"H; 6-drawer dresser: 56"W x 18"D x 36"H- Perfect for kids room or guest room- Black drawer pulls; metal drawer glides- Rustic painted finish showcases the natural beauty of the wood grain- Recommended mattress height 4-8"H- Mattress can be placed directly on the bed slats. No box spring is required. Mattress not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.