This item is Discontinued.

Alaterre Furniture Windsor Wood Slat Full Bed, Driftwood White ANWI2031

This item is Discontinued.

Alaterre Furniture

Windsor Wood Slat Full Bed, Driftwood White (Discontinued)

Mfr # ANWI2031
Zoro # G905831225
UPC # 848595032910
Country of Origin Viet Nam
Category Bed Frames
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANWI2031
Zoro #
G905831225
UPC #
848595032910
Country of Origin
Viet Nam

Dimensions

Bed Size
Full
Overall Height
39
Overall Width
57
Overall Length
79

Details

Color
Driftwood White
Material
Pine
Weight Capacity
500 Lbs

Description

Complete your bedroom's look with a clean-lined, rustic-style inspired design. Perfect for your child's room, guest room or any smaller bedroom space. The distressed finish showcases the natural beauty of the wood grain. Dark metal drawer pulls complement the washed, distressed finish beautifully. Beautiful and functional, this collection will perfectly complement any room decor. Constructed from pine wood, our furniture is meant to be stylish and durable.- Overall dimensions: 57"W x 79"D x 39"H- Uses standard full-size mattress, not included- Recommended mattress height 4-8"H- Bed includes headboard and footboard for a finished look; headboard: 57"W x 39"H; footboard 57"W x 29"H- Rustic painted finish showcases the natural beauty of the wood grain- Mattress is not included- Height from floor to bottom of bed: 10"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.