Shop ALATERRE FURNITURE
See all product information
Create Account
Woodstock Acacia Wood with Metal Coat Hook and Bench Set, Brushed Driftwood
- Mfr # ANWO032926
- Zoro # G0237267
product price:
$
238.99
/ea
Free Shipping & Returns
Key Features
Height
18
Width
40 in
Color
Brushed Driftwood
Material
Solid Acacia Wood and Veneers
Depth
17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANWO032926
- Zoro #
- G0237267
- UPC #
- 848595012233
- Country of Origin
- Viet Nam
Dimensions
- Height
- 18
- Width
- 40 in
- Depth
- 17
Details
- Color
- Brushed Driftwood
- Material
- Solid Acacia Wood and Veneers
- Weight
- 35
Description
Woodstock collection has timeless appeal; this collection has simple lines with metal inset detail. Its Brushed Driftwood finish melds easily with many décor styles. Consider this an updated classic and choose your favorite blend of accent, coffee and media tables. A bench can add extra seating or pair with coat hook for a stunning entryway statement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.