This item is Discontinued.

Alaterre Furniture Otero Eucalyptus Wood Outdoor Dining Table with 4 Dining Chairs BUOT01429A

Otero Eucalyptus Wood Outdoor Dining Table with 4 Dining Chairs (Discontinued)

  • Mfr # BUOT01429A
  • Zoro # G8332514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BUOT01429A
Zoro #
G8332514
UPC #
848595017122
Country of Origin
Brazil

Dimensions

Length
63
Width
40
Overall Width
40
Height
30
Overall Height
30
Overall Length
63

Details

Color
Brown
Material
Eucalyptus Wood
Weight
101

Description

Update your outdoor space with this Otero Eucalyptus Wood Outdoor Set. This set will bring the classic look of wood to your patio space but with a modern design and style. Made from durable eucalyptus wood, this beautiful 5-piece dining set will stand the test of time by enduring varying weather conditions. The neutral wood finish will easily match with any accent pieces in your outdoor space, or pair these beautiful pieces with other items in the Otero Eucalyptus Wood Collection for the perfect outdoor entertainment space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.