Zoro Homepage
This item is Discontinued.
Alaterre Furniture Savannah 50" Console Table, Ivory with Natural Wood Top ASVA14IVW

Savannah 50" Console Table, Ivory with Natural Wood Top (Discontinued)

  • Mfr # ASVA14IVW
  • Zoro # G0225437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASVA14IVW
Zoro #
G0225437
UPC #
848595008922
Country of Origin
China

Dimensions

Height
29
Width
50
Depth
16

Details

Color
Ivory/Natural
Material
Pine, Composite Wood
Weight
54

Description

Savannah collection offers modern cottage styling; with its wood top and white painted legs it offers fresh style to your living space. Savannah includes end tables, console tables and media/storage pieces. You can design the perfect living room for your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.