
Alba MESHTRAY3N Black Mesh Tray with 3 Draws Desktop Letter Tray (Discontinued)
- Mfr # MESHTRAY3N
- Zoro # G403981897
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MESHTRAY3N
Zoro #
G403981897
UPC #
3129710009022
Country of Origin
China
Details
Item
Desk Tray
Material
Metal
Color
Black
Description
Alba Easytime Wall Clock in Lavender Blue with a White Background.
Features:- Simplicity and modern design to blend in any office environment.
- High precision quartz movement.
- Dimension - 11.8 L x 11.88 W x 2.2 H in.
- Item Weight - 1.15 lbs.
- Color - Lavender, Blue and White.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.