Zoro Homepage

Coat Rack, Black, 8 Knob

  • Mfr # ABAPMVIENAN

  • Zoro # G5716067


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Epoxy Painted
Color
Black
Holds
8 Garments
Width (In.)
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABAPMVIENAN
Zoro #
G5716067
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
15 1/2 in
Height (In.)
70 1/2 in
Depth (In.)
15 1/2 in
Overall Width
16 in
Overall Height
70 1/2 in
Overall Depth
16 in
Base Diameter
14 in

Details

Item
Coat Tree
Material
Steel
Finish
Epoxy Painted
Color
Black
Holds
8 Garments
Assembly
Unassembled
Includes
8 Knobs
Type
Stand Alone
Product Type
Coat Tree
Number of Hangers
8
Includes Umbrella Storage
Umbrella Storage Included
Hook Weight Capacity
8 lb
Number of Hooks
8

Description

Coat Rack, Stand Alone, Height (In.) 70-1/2, Depth (In.) 15-1/2, Width (In.) 15-1/2, Holds 8 Garments, Color Black, Assembly Y, Includes 8 Knobs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.