Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABAPMFESTYN
Zoro #
G5630782
UPC #
129710009759
Country of Origin
China
Dimensions
Height (In.)
74 1/10 in
Depth (In.)
15 in
Width (In.)
15 in
Details
Item
Coat Tree
Holds
5 Garments
Color
Black
Type
Festival
Includes
6 Knobs
Assembly
Required
Description
Coat Tree, Festival, Height (In.) 74 1/10 in, Depth (In.) 15 in, Width (In.) 15 in, Holds 5 Garments, Color Black, Assembly Required, Includes 6 Knobs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.