Shop ALBA
See all product information
Create Account
Hormilena Wall Clock, Analog, Quartz
- Mfr # HORMILENAG
- Zoro # G123363782
product price:Â
$
55.55
/ea
Key Features
Battery Size
AA
Clock Movement Type
Quartz
Shape
Round
Overall Dia.
11.8 in
Digital/Analog
Analog
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HORMILENAG
- Zoro #
- G123363782
- UPC #
- -
- Country of Origin
- China
Dimensions
- Battery Size
- AA
- Overall Dia.
- 11.8 in
- Height
- 1.6 in
Details
- Clock Movement Type
- Quartz
- Shape
- Round
- Item
- Wall Clock
- Digital/Analog
- Analog
- Power Source
- Battery
- Features
- Quiet, Low Noise, Silent Hand Movement
Description
Accurately portrays time to get you to meetings and appointments on time, Contrasting, white numbers and wood hands stand out against gray background - easy to read time, Adds a sleek, modern look to your office or building, Blends in with a variety of decor with slim, minimalist design, Keeps your space quiet without ticking noise
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.