Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMMAG
Zoro #
G5260151
UPC #
129710008592
Country of Origin
China
Dimensions
Height
5.78"
Width
3.13"
Depth
2.6"
Details
Item
Magnetic Coat Peg,with Foam Pad,Steel
Material
Steel
Color
Silver
Weight
0.88 lbs
Capacity
11 lbs
Description
Magnetic Coat Peg,with Foam Pad,Steel
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.