Zoro Homepage

Metal Cubicle Valet Hook, Black/Silver

  • Mfr # ABAPMMOUSPART

  • Zoro # G5548532


product price: $59.75
/ea

Key Features

Material
ABS, Foam, Metal
Finish
Powder Coated
Color
Black, Silver
Holds
2 Garments
Height (In.)
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABAPMMOUSPART
Zoro #
G5548532
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
7 1/2 in
Depth (In.)
6 in
Width (In.)
15 1/2 in
Overall Height
7 3/4 in
Overall Depth
4 1/2 in
Overall Width
15 in

Details

Item
Garment Hook
Material
ABS, Foam, Metal
Finish
Powder Coated
Color
Black, Silver
Holds
2 Garments
Type
Hook
Assembly
Assembled
Includes
Adjustable to Partition Width from 1 1/5 in to 4 1/10 in
Product Type
Garment Hook
Number of Shelves
0
Number of Hangers
1
Number of Hooks
1
Hook Weight Capacity
45 lb

Description

Metal Cubicle Valet, Hook, Height (In.) 7-1/2, Depth (In.) 6, Width (In.) 15-1/2, Holds 2 Garments, Material Metal,Foam, Silver/Black Finish, Color Black/Silver, Assembly N, Includes One Valet Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.